Skip Content
CAPSCREW D933 8.8 METRIC M18-2.5X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M18-2.5X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.180.0040
  • Mfr. Model # M01010.180.0040
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.26 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 40, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • Head Height 11.5mm
  • Head Width 27mm
  • System of Measurement Metric
  • Dia./Thread Size M18-2.5
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Min. Thread Length 40mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list