Skip Content
CAPSCREW D933 8.8 METRIC M18-2.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M18-2.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.180.0035
  • Mfr. Model # M01010.180.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 6.275 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 35, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 800 N/mm2
  • Thread Style Fully Threaded
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 27 mm
  • Head Height 11.5 mm
  • Dia./Thread Size M18-2.50
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 35mm
  • Min. Thread Length 35mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List