Skip Content
CAPSCREW D933 8.8 METRIC M16-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M16-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.160.0030
  • Mfr. Model # M01010.160.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.24 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 30, thread type metric, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Width 24mm
  • Head Height 10mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Proof Load 84,122 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 30mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List