Skip Content
CAPSCREW D933 8.8 METRIC M16-2X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M16-2X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.160.0180
  • Mfr. Model # M01010.160.0180
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 6.2 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Height 10mm
  • Thread Direction Right Hand
  • Head Width 24mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4017
  • Fastener Length 180mm
  • Min. Thread Length 180mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list