Skip Content
CAPSCREW D933 8.8 METRIC M16-2X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M16-2X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.160.0120
  • Mfr. Model # M01010.160.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.34 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 120, thread type metric, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Head Width 24 mm
  • Dia./Thread Size M16-2.00
  • Fastener Length 120mm
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Min. Thread Length 120mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list