Skip Content
CAPSCREW D933 8.8 METRIC M14-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M14-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.140.0030
  • Mfr. Model # M01010.140.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.13 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M14-2 x 30, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Thread Style Fully Threaded
  • Head Height 8.8mm
  • Thread Direction Right Hand
  • Head Width 21 mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 30mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 30mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list