Skip Content
CAPSCREW D933 8.8 METRIC M14-2X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M14-2X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.140.0020
  • Mfr. Model # M01010.140.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 5.29 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M14-2 x 20, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Rockwell Hardness 22 - 34
  • Head Height 8.8 mm
  • Thread Direction Right Hand
  • Head Width 21 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Dia./Thread Size M14-2.00
  • Screw Grade/Class Class 8.8
  • Fastener Length 20mm
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list