Skip Content
CAPSCREW D933 8.8 METRIC M14-2X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M14-2X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.140.0100
  • Mfr. Model # M01010.140.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.32 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M14-2 x 100, thread type metric, head height 8.8 mm, head width 21 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 21 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Head Height 8.8 mm
  • Dia./Thread Size M14-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Fastener Length 100mm
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list