Skip Content
CAPSCREW D933 8.8 METRIC M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 METRIC M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.100.0035
  • Mfr. Model # M01010.100.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 6.33 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 35, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 6.4mm
  • Head Width 17mm
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Length 35mm
  • Min. Thread Length 35mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list