CAPSCREW D933 8.8 METRIC M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.100.0025
  • Mfr. Model # M01010.100.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.06 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 25, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • Head Width 17mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Head Height 6.4mm
  • Fastener Finish Blank Steel
  • Fastener Length 25mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 25mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list