CAPSCREW D933 8.8 METRIC M10-1.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 METRIC M10-1.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.100.0012
  • Mfr. Model # M01010.100.0012
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.44 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 12, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Rockwell Hardness 22 - 34
  • Head Height 6.4 mm
  • Proof Load 580 N/mm2
  • Head Width 17 mm
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 12mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 12mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list