Skip Content
CAPSCREW D933 8.8 MET M8-1.25X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 MET M8-1.25X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.080.0075
  • Mfr. Model # M01010.080.0075
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 6.62 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4017
  • Fastener Finish Plain
  • Fastener Length 75mm
  • Min. Thread Length 75mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list