Skip Content
CAPSCREW D933 8.8 MET M8-1.25X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 MET M8-1.25X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.080.0120
  • Mfr. Model # M01010.080.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 4.86 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 13mm
  • Head Height 5.3mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4017
  • Fastener Length 120mm
  • Min. Thread Length 120mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list