Skip Content
CAPSCREW D933 8.8 MET M42-4.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 MET M42-4.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.420.0090
  • Mfr. Model # M01010.420.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 3.42 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Head Height 26mm
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 65mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M42-4.50
  • Thread Style Fully Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Fastener Length 90mm
  • Screw Industry Standards ISO 4017
  • Min. Thread Length 90mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list