CAPSCREW D933 8.8 MET M42-4.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 MET M42-4.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.420.0120
  • Mfr. Model # M01010.420.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 4.19 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Height 26mm
  • Head Width 65mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M42-4.50
  • Fastener Finish Plain
  • Fastener Length 120mm
  • Fastener Industry Standards ISO 4017
  • Min. Thread Length 120mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list