Skip Content
CAPSCREW D933 8.8 MET M12-1.75X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 MET M12-1.75X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.120.0150
  • Mfr. Model # M01010.120.0150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 7.17 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type Metric
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Thread Direction Right Hand
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4017
  • Fastener Length 150mm
  • Min. Thread Length 150mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list