Skip Content
CAPSCREW D933 8.8 M33-3.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 M33-3.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.330.0100
  • Mfr. Model # M01010.330.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 10.47 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M33-3.5 x 100, thread type metric, head height 21 mm, head width 50 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 21 mm
  • Head Width 50 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Dia./Thread Size M33-3.50
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list