Discontinued with Replacement
CAPSCREW D933 8.8 M30-3.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 M30-3.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.300.0100
  • Mfr. Model # M01010.300.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 1.618 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 M30-3.5X100,5/PK

Your Price: NA

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M30-3.5 x 100, thread type metric, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Head Type Hexagonal
  • Head Height 18.7 mm
  • Proof Load 580 N/mm2
  • Head Width 46 mm
  • Rockwell Hardness 22 - 34
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list