Discontinued with Replacement
CAPSCREW D933 8.8 M20-2.5X180 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D933 8.8 M20-2.5X180

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.200.0180
  • Mfr. Model # M01010.200.0180
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.999 lbs
Suggested Replacement Product
CAPSCREW D933 8.8 M20-2.5X180,5/PK

Web Price : $27.36 / PACKAGE

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 180, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm²
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Height 12.5 mm
  • Head Width 30 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Dia./Thread Size M20-2.50
  • Fastener Length 180mm
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 180mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list