CAPSCREW D933 8.8 M20-2.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 8.8 M20-2.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.200.0120
  • Mfr. Model # M01010.200.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 7.23 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 120, thread type metric, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Height 12.5 mm
  • Proof Load 580 N/mm2
  • Head Width 30 mm
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 120mm
  • Min. Thread Length 120mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list