Skip Content
CAPSCREW D933 8.8 M18-2.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 M18-2.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.180.0120
  • Mfr. Model # M01010.180.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 5.56 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 120, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Dia./Thread Size M18-2.50
  • Head Width 27 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 11.5 mm
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 120mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 120mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list