Skip Content
CAPSCREW D933 8.8 M18-2.5X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 M18-2.5X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.180.0100
  • Mfr. Model # M01010.180.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.47 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 100, thread type metric, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Style Fully Threaded
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 11.5 mm
  • Head Width 27 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M18-2.50
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list