Skip Content
CAPSCREW D933 8.8 M12-1.75X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 M12-1.75X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.120.0060
  • Mfr. Model # M01010.120.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.13 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 60, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Head Height 7.5mm
  • Head Width 19mm
  • Thread Direction Right Hand
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Screw Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 60mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list