Skip Content
CAPSCREW D933 8.8 M12-1.75X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 M12-1.75X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.120.0020
  • Mfr. Model # M01010.120.0020
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.07 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 20, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Height 7.5mm
  • Proof Load 84,122 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 8.8
  • Fastener Length 20mm
  • Min. Thread Length 20mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list