Skip Content
CAPSCREW D933 8.8 M12-1.75X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 M12-1.75X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.120.0016
  • Mfr. Model # M01010.120.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 3.195 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 16, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 7.5 mm
  • Head Width 19 mm
  • Rockwell Hardness 22 - 34
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Fastener Finish Blank Steel
  • Fastener Length 16mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 933
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List