CAPSCREW D933 8.8 M12-1.75X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW D933 8.8 M12-1.75X100

FABORY

Web Price : $169.22 per 100

Minimum Order Quantity: 25
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.120.0100
  • Mfr. Model # M01010.120.0100
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.202 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M12-1.75 x 100, thread type metric, head height 7.5 mm, head width 19 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • Dia./Thread Size M12-1.75
  • Head Width 19mm
  • Head Height 7.5mm
  • System of Measurement Metric
  • Fastener Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Fastener Length 100mm
  • Min. Thread Length 100mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list