Skip Content
CAPSCREW D933 8.8 M10-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 M10-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01010.100.0120
  • Mfr. Model # M01010.100.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 963
  • Shipping Weight 3.94 lbs

Product Details

Hex head, full thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 120, thread type metric, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Style Fully Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 800 N/mm²
  • Rockwell Hardness 22 - 34
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Fastener Length 120mm
  • Basic Material Steel
  • Min. Thread Length 120mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list