Skip Content
CAPSCREW D933 8.8 HDG OVS M24-3X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 HDG OVS M24-3X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01430.240.0060
  • Mfr. Model # M01430.240.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Item Hex Head Cap Screw
  • Head Height 15mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Screw Industry Standards ISO 4017
  • Fastener Finish Hot Dip Galvanized
  • Fastener Length 60mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 60mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list