Skip Content
CAPSCREW D933 8.8 HDG OVS M16-2X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 8.8 HDG OVS M16-2X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01430.160.0045
  • Mfr. Model # M01430.160.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Hot Dip Galvanized
  • Screw Industry Standards ISO 4017
  • Screw Grade/Class Class 8.8
  • Fastener Length 45mm
  • Min. Thread Length 45mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list