Skip Content
CAPSCREW D933 10.9 YP M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 YP M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.080.0016
  • Mfr. Model # M04114.080.0016
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.02 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 150,839 PSI
  • Thread Type UNC (Coarse)
  • Thread Style Fully Threaded
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Fastener Length 16mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 16mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list