CAPSCREW D933 10.9 YP M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 YP M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.060.0025
  • Mfr. Model # M04114.060.0025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 1.5 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 150,800 PSI
  • Rockwell Hardness C32 - C39
  • Head Width 10mm
  • Head Height 4mm
  • Proof Load 85,000 PSI
  • Dia./Thread Size M6-1
  • Fastener Finish Zinc Yellow
  • Fastener Length 25mm
  • Fastener Industry Standards DIN 933
  • Min. Thread Length 25mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list