CAPSCREW D933 10.9 YP M20-2.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 YP M20-2.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.200.0055
  • Mfr. Model # M04114.200.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 4.1 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness 32 to 39
  • Head Height 12.5 mm
  • Proof Load 830 N/mm²
  • Head Width 30 mm
  • Dia./Thread Size M20-2.50
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 933
  • Fastener Length 55mm
  • Item Hex Head Cap Screw
  • Min. Thread Length 55mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list