Skip Content
CAPSCREW D933 10.9 YP M20-2.5X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 YP M20-2.5X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.200.0045
  • Mfr. Model # M04114.200.0045
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 3.64 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 145,038 PSI
  • Thread Style Metric
  • Thread Type UNC (Coarse)
  • Rockwell Hardness 32/39-C
  • Head Height 12.5mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Width 30mm
  • Dia./Thread Size M20-2.5
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Length 45mm
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list