Skip Content
CAPSCREW D933 10.9 YP M16-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 YP M16-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.160.0050
  • Mfr. Model # M04114.160.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 5.68 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C32 - C39
  • Head Height 10mm
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 50mm
  • Min. Thread Length 50mm
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list