Discontinued with Replacement
CAPSCREW D933 10.9 YP M16-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW D933 10.9 YP M16-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.160.0035
  • Mfr. Model # M04114.160.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 0.185 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M16-2X35,25/PK

Web Price : $13.55 / PACKAGE

Technical Specs

  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness 32/39-C
  • Head Height 10mm
  • Proof Load 120,381 PSI
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Zinc Yellow
  • Fastener Length 35mm
  • Fastener Industry Standards DIN 933
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list