Skip Content
CAPSCREW D933 10.9 YP M14-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 YP M14-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.140.0040
  • Mfr. Model # M04114.140.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 7.5 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC (Coarse)
  • Thread Style Metric
  • Rockwell Hardness 32/39-C
  • Proof Load 120,381 PSI
  • Thread Direction Right Hand
  • Head Height 8.8mm
  • Head Width 21 mm
  • Dia./Thread Size M14-2.00
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 40mm
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list