Skip Content
CAPSCREW D933 10.9 YP M12-1.75X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 YP M12-1.75X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.120.0060
  • Mfr. Model # M04114.120.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1022
  • Shipping Weight 6.84 lbs

Technical Specs

  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 7.5mm
  • Proof Load 120,381 PSI
  • Head Width 19mm
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Yellow
  • Fastener Length 60mm
  • Screw Industry Standards ISO 4017
  • Screw Grade/Class Class 10.9
  • Min. Thread Length 60mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list