CAPSCREW D933 10.9 YP M12-1.75X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 YP M12-1.75X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.120.0030
  • Mfr. Model # M04114.120.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 4.16 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness 32/39-C
  • Head Height 7.5mm
  • Head Width 19mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M12-1.75
  • Fastener Finish Zinc Yellow
  • Fastener Length 30mm
  • Fastener Industry Standards DIN 933
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Metric
  • Min. Thread Length 30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list