Skip Content
CAPSCREW D933 10.9 YP M10-1.5X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 YP M10-1.5X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04114.100.0035
  • Mfr. Model # M04114.100.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 1022
  • Shipping Weight 6.39 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Metric
  • Tensile Strength 145,038 PSI
  • Thread Type Metric
  • Head Width 17mm
  • Proof Load 120,381 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness 32/39-C
  • Head Height 6.4mm
  • Dia./Thread Size M10-1.5
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 35mm
  • Item Hex Head Cap Screw
  • System of Measurement Metric
  • Basic Material Steel
  • Min. Thread Length 35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list