Skip Content
CAPSCREW D933 10.9 M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.080.0070
  • Mfr. Model # M04110.080.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 6.17 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Head Width 13mm
  • Head Height 5.3mm
  • Screw Grade/Class Class 10.9
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4017
  • Fastener Length 70mm
  • Min. Thread Length 70mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list