Skip Content
CAPSCREW D933 10.9 M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.080.0060
  • Mfr. Model # M04110.080.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 969
  • Shipping Weight 5.51 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 5.3mm
  • Head Width 13mm
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4017
  • Fastener Length 60mm
  • Min. Thread Length 60mm
  • Thread Style Fully Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list