Skip Content
CAPSCREW D933 10.9 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.080.0035
  • Mfr. Model # M04110.080.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.12 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M8-1.25 x 35, thread type metric, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Height 5.3mm
  • Head Width 13mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Fastener Length 35mm
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Min. Thread Length 35mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list