CAPSCREW D933 10.9 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.060.0010
  • Mfr. Model # M04110.060.0010
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 969
  • Shipping Weight 0.23 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M6-1 x 10, thread type metric, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Head Height 4mm
  • Head Width 10mm
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 933
  • Fastener Length 10mm
  • Min. Thread Length 10mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list