Skip Content
CAPSCREW D933 10.9 M36-4X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M36-4X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.360.0080
  • Mfr. Model # M04110.360.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 10.915 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M36-4 x 80, thread type metric, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness 32 - 39
  • Head Height 22.5 mm
  • System of Measurement Metric
  • Head Width 55 mm
  • Proof Load 830 N/mm²
  • Dia./Thread Size M36-4.00
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list