Skip Content
CAPSCREW D933 10.9 M30-3.5X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M30-3.5X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.300.0070
  • Mfr. Model # M04110.300.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 6.505 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M30-3.5 x 70, thread type metric, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Thread Style Metric
  • Thread Type Metric
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Height 18.7 mm
  • Proof Load 830 N/mm²
  • Head Width 46 mm
  • Dia./Thread Size M30-3.50
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Fastener Length 70mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 70mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list