CAPSCREW D933 10.9 M30-3.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D933 10.9 M30-3.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.300.0060
  • Mfr. Model # M04110.300.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.985 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M30-3.5 x 60, thread type metric, head height 18.7 mm, head width 46 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C32 - C39
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Head Height 18.7mm
  • Head Width 46mm
  • System of Measurement Metric
  • Proof Load 120,381 PSI
  • Dia./Thread Size M30-3.50
  • Fastener Length 60mm
  • Fastener Industry Standards DIN 933
  • Fastener Finish Blank Steel
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list