Skip Content
CAPSCREW D933 10.9 M30-3.5X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M30-3.5X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.300.0110
  • Mfr. Model # M04110.300.0110
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 970
  • Shipping Weight 8.59 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 145,038 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Head Width 46mm
  • Head Height 18.7mm
  • Proof Load 120,381 PSI
  • Thread Direction Right Hand
  • Dia./Thread Size M30-3.50
  • Fastener Finish Plain
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards ISO 4017
  • Fastener Length 110mm
  • Min. Thread Length 110mm
  • Thread Style Fully Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list