Skip Content
CAPSCREW D933 10.9 M27-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M27-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.270.0080
  • Mfr. Model # M04110.270.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 5.525 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M27-3 x 80, thread type metric, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness 32 - 39
  • Thread Direction Right Hand
  • Head Width 41 mm
  • Head Height 17 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M27-3.00
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Length 80mm
  • Min. Thread Length 80mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list