Skip Content
CAPSCREW D933 10.9 M27-3X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M27-3X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.270.0060
  • Mfr. Model # M04110.270.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 4.585 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M27-3 x 60, thread type metric, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 1,000 N/mm²
  • Thread Style Metric
  • Thread Type Metric
  • Head Type Hexagonal
  • Rockwell Hardness 32 - 39
  • Head Height 17 mm
  • Thread Direction Right Hand
  • Head Width 41 mm
  • Proof Load 830 N/mm²
  • System of Measurement Metric
  • Dia./Thread Size M27-3.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 933
  • Fastener Length 60mm
  • Basic Material Steel
  • Min. Thread Length 60mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List