Skip Content
CAPSCREW D933 10.9 M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D933 10.9 M24-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04110.240.0090
  • Mfr. Model # M04110.240.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 970
  • Shipping Weight 4.33 lbs

Product Details

Hex head, full thread, grade ST10 (steel class 10), material carbon steel, size M24-3 x 90, thread type metric, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 32 to 39, meets/exceeds D933.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Tensile Strength 145,038 PSI
  • Rockwell Hardness C32 - C39
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 15mm
  • Proof Load 120,381 PSI
  • Head Width 36mm
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Screw Grade/Class Class 10.9
  • Fastener Finish Blank Steel
  • Fastener Length 90mm
  • Screw Industry Standards DIN 933
  • Min. Thread Length 90mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list